Skip Content

Hydraulic Motor,0.488 cu. in.,4000 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Hydraulic Motor, 0.488 cu. in., 4000 PSI

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5ZPL9
  • Mfr. Model # 1821062
  • UNSPSC # 26101613
  • Catalog Page # 3102
  • Shipping Weight 8.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pressure-balanced motor provides high performance throughout speed and pressure range. High gear tooth count provides low-pressure ripple for quiet and stable hydraulic system. Offers highest corner displacement per frame size. Use of #4 SAE case drain is required.

View More

Technical Specs

  • Item Hydraulic Motor
  • Type Birotational Pressure Balanced
  • Displacement (Cu. In./Rev.) 0.488
  • Nominal GPM @ 1200 RPM 3
  • GPM @ 1800 RPM & 1000 PSI 3.73
  • GPM @ 3600 RPM & 1000 PSI 7.45
  • Max. Continuous PSI 4000
  • Max. Intermittent Pressure (PSI) 4400
  • Max. RPM 4000
  • Min. RPM 500
  • Mounting 2 Bolt SAE A
  • Ports (Inlet) 7/8 - 14
  • Ports (Outlet) 7/8 - 14
  • Rotation Reversible
  • Shaft Extension (In.) 3/4 x 1 Keyed
  • Housing Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.