Skip Content

Pump,Hydraulic Gear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Hydraulic Gear

Price $246.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 4F667
  • Mfr. Model # 1800290
  • UNSPSC # 40151533
  • Catalog Page # 3500
  • Shipping Weight 6.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Gear Pump
  • Displacement (Cu. In./Rev.)0.67
  • Nominal GPM @ 1200 RPM3.5
  • GPM @ 1800 RPM & 1000 PSI4.9
  • GPM @ 3600 RPM & 1000 PSI9.8
  • Max. Continuous PSI4000
  • Max. RPM3600
  • Min. RPM500
  • MountingSAE A 2 Bolt
  • Ports (Inlet)1-1/16-12
  • Ports (Outlet)7/8-14
  • RotationR
  • Shaft Extension (In.)3/4 x 1-1/4 Keyed
  • Cover MaterialCast iron
  • DesignPressure-balanced, With 90 Percentage Overall Efficiency and Low Noise
  • HousingAluminum
  • Width (In.)3.91
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
".156"" x .156"" x .75"" Key on shaft"
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Haldex Model Code WP09A1B110R03BA102N
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-20T19:38:47.729-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4F667, prod, sort_default
1 of 1
  • 2015-04-20T19:38:47.730-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4F667, prod, sort_default
1 of 1