Skip Content

Pump,Gear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Gear

Price $239.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4F665
  • Mfr. Model # 1800288
  • UNSPSC # 40151533
  • Catalog Page # 3500
  • Shipping Weight 5.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Gear Pump
  • Displacement (Cu. In./Rev.)0.37
  • Nominal GPM @ 1200 RPM1.9
  • GPM @ 1800 RPM & 1000 PSI2.7
  • GPM @ 3600 RPM & 1000 PSI5.4
  • Max. Continuous PSI4000
  • Max. RPM4000
  • Min. RPM500
  • MountingSAE A 2 Bolt
  • Ports (Inlet)7/8-14
  • Ports (Outlet)3/4-16
  • RotationR
  • Shaft Extension (In.)3/4 x 1-1/4 Keyed
  • Cover MaterialCast iron
  • DesignPressure-balanced, With 90 Percentage Overall Efficiency and Low Noise
  • HousingAluminum
  • Width (In.)3.62
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MartyFowler is loaded.
Additional information about MartyFowler could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The seal kit for this item is part #5000100. Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
 
1 answer

CCW Rotation

Do you offer this product in a CCW rotation. I have browsed over the website and cannot seem to find the pump I am looking for. Thanks!
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about 04yfzkid is loaded.
Additional information about 04yfzkid could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
That's a great question,the instructions that comes with the pump will explain how to "Clock" the pump for shaft rotation. This pump comes as a Right rotation, but can easlly be flipped to accomidate your application. I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh.
Age: 55 to 64
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
".156"" x .156"" x .75"" Key on shaft"
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Haldex Model Code WP09A1B060R03BA101N
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-30T09:26:27.074-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4F665, prod, sort_default
1 of 1
  • 2015-05-30T09:26:27.076-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4F665, prod, sort_default
1 of 1