Skip Content

Gear Pump,4.13 cu in/rev,3000 PSI Max close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gear Pump, 4.13 cu in/rev, 3000 PSI Max

Price $779.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 1DBD7
  • Mfr. Model # 2107718
  • UNSPSC # 40151551
  • Catalog Page # N/A
  • Shipping Weight 35.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Gear Pump
  • Displacement (Cu. In./Rev.)4.130
  • Nominal GPM @ 1200 RPM21
  • GPM @ 1800 RPM & 1000 PSI29.9
  • GPM @ 3600 RPM & 1000 PSI59.9
  • Max. Continuous PSI3000
  • Max. Intermittent Pressure (PSI)3000
  • Max. RPM2500
  • Min. RPM600
  • MountingSAE B 2/4 Bolt
  • Ports (Inlet)1-7/8-12
  • Ports (Outlet)1-5/16-12
  • RotationRight
  • Shaft Extension (In.)7/8 x 1-5/16 Keyed
  • HousingCast Iron
  • Length (In.)7.43
  • Width (In.)6.89

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 2107718

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.