Skip Content

5 HP 230/460VAC Hydraulic Power Unit, 250/2000 psi 16.0/3.8 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

5 HP 230/460VAC Hydraulic Power Unit, 250/2000 psi 16.0/3.8 gpm

Clearance Price $2,458.00 / each

Price $2,587.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6W643
  • Mfr. Model # 1400024
  • UNSPSC # 39121004
  • Catalog Page # 3496
  • Shipping Weight 166.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Power Unit
  • Number of Stages2
  • Reservoir Capacity15 gal.
  • HP5
  • Nominal Flow16.0/3.8 gpm
  • Max. Pressure250/2000 psi
  • Voltage230/460VAC
  • Phase3
  • Hz60
  • Full Load Amps14.4/12.8/6.4A
  • Pressure Port9/16"-18 (SAE 6)
  • Return Port9/16"-18 (SAE 6)
  • MountingVertical
  • Manifold BlockD05
  • RPM3600
  • Overall Length25"
  • Overall Width14"
  • Overall Height29"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 1400024

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(6 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
6W643 this is the item number
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about fudgie is loaded.
Additional information about fudgie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: HYDRAULIC OIL USE =4ZF33

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
HYDRAULIC OIL USE =4ZF33
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"Outlet ports A&B are 1/2"" NPT"
3 years, 3 months ago
by
Anonymous
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
VOLTS 208-230/460 AMPS 14.4-12.8/6.4
3 years, 3 months ago
by
Anonymous
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
CW ROTATION
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Haldex Model Code 95P#BT474C32 CBC2D40
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:41:22.811-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6W643, prod, sort_default
1 of 1
  • 2015-07-29T19:41:22.813-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6W643, prod, sort_default
1 of 1