Skip Content

Divider,Flow,2.4-5 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Divider, Flow, 2.4-5 GPM

Price $341.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 4F660
  • Mfr. Model # 1020075
  • UNSPSC # 26101613
  • Catalog Page # 3504
  • Shipping Weight 8.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Flow Divider
  • TypeRotary Gear
  • Valve TypeIntegral Differential Relief
  • Flow Rate (GPM)2.4-5
  • Displacement (cc/rev)0.129
  • Port Size Inlet (In.)3/4 -16
  • Port Size Outlet (In.)3/4 -16
  • Operating Pressure (PSI)3000
  • RPM Range2000 to 4500
  • Max. Outer Pressure (PSI)4500
  • Body MaterialPermananent Molded Cast Iron
  • Gears11 Tooth Hardened Steel
  • Length (In.)7.55
  • Width (In.)2.99
  • Height (In.)3.26
  • FunctionSplit the Flow from a Single Pump Source to a Pair of Matched Cylinders or Fluid Motors, Synchronize Two Parallel Motions Hydraulically than Mechanically
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 1020075

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about maintenanceman63 is loaded.
Additional information about maintenanceman63 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

"Our gear type rotary flow dividers are used specifically to synchronize two parallel motions hydraulically rather than through mechanical means. This result is obtained by splitting the flow from a single pump source to a pair of matched cylindars or fluid motors. Flow dividers are also used in material handeling systems where a pair of grab arms must sinchronize or where 'scissor' movements are required.
Two differential pressure relief valves allow either side to deadhead without building up detrimental high pressure. This also allows a pair of cylindars to synchronize at the end of each stroke without accumulating errors.
NOTE: Attempting to synchronize cylindars without utilizing the differential pressure relief valves is not recommended."

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Haldex Model Code FG1220021
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Made in USA.
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Min relief setting is 500 PSI.
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:42:55.307-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4F660, prod, sort_default
1 of 1
  • 2015-06-29T19:42:55.309-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4F660, prod, sort_default
1 of 1