Skip Content

Pump,Gear,0.4 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Gear, 0.4 GPM

Price $172.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4F649
  • Mfr. Model # 1002496
  • UNSPSC # 40151533
  • Catalog Page # 3499
  • Shipping Weight 5.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Gear Pump/Motor
  • TypeBirotational
  • Displacement (Cu. In./Rev.)0.065
  • Nominal GPM @ 1200 RPM0.3
  • GPM @ 1800 RPM & 1000 PSI0.4
  • GPM @ 3600 RPM & 1000 PSI0.8
  • Max. Continuous PSI3000
  • Max. Intermittent Pressure (PSI)3500
  • Max. RPM5000
  • Mounting4F17 4 Bolt
  • Ports (Inlet)9/16-18
  • Ports (Outlet)9/16-18
  • RotationReversible
  • Shaft Extension (In.)1/2 X 1 1/2 Keyed
  • HousingCast Iron
  • Dimension A (In.)3.16
  • FeaturesViton Lip Seal and Reversing Check Valves to Avoid a Case Drain Port and Allow Bi-directional Usage
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the ECCN for this product?

Are there any export restrictions sending this to South Korea?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about TCManager is loaded.
Additional information about TCManager could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For international ordering please click on the Worldwide tab at the top of any Grainger.com page. From there select your country to find your ordering contacts. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Min Temp Rating

Hello,

What is the minimum temperature rating of this pump?

4F649

Thanks
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about BRDickinson is loaded.
Additional information about BRDickinson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

It is not recommended to use this pump below 32 degrees Fahrenheit without warming the fluid.

Thank you for using Grainger Ask and Answer
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Haldex model code G1204C3A300N00
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:43:18.860-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4F649, prod, sort_default
1 of 1
  • 2015-09-02T19:43:18.862-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4F649, prod, sort_default
1 of 1