Skip Content

Dead Blow Cross Pein Hammer,1-3/4 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dead Blow Cross Pein Hammer, 1-3/4 lb.

HALDER MAXXCRAFT

Price: $75.95 / each

Please sign in or register to access lists

  • Item # 3ZLT8
  • Mfr. Model # 3666008
  • UNSPSC # 27111602
  • Catalog Page # 1119
  • Shipping Weight 2.55 lbs.
Country of Origin GermanyCountry of Origin is subject to change.

Technical Specs

  • ItemDead Blow Cross Pein Hammer
  • Head MaterialForged Steel
  • Head Weight1-3/4 lb.
  • Overall Length13-3/4"
  • Handle MaterialHickory Wood
  • Handle DesignStraight
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Face Diameter1-1/4"
  • Head Width1-1/4"
  • Head Length5-1/8"
  • Head ColorBlack
  • Handle ColorNatural
  • FeaturesReduced Rebound, Gentle on the Joints, Increased Power of Impact
  • StandardsGS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Hammer Types
Sledge Hammers
Dead Blow Hammers and Mallets
Blacksmith/Cross Pein
Combination hammers have 1 large, flat striking face and 1 beveled striking face. Use for bending and shaping metal, driving punches and chisels, and for concrete and stone work. Supercraft® by Halder have replaceable tips.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.