Skip Content

Drop Forged Steel Dead Blow Hammer,3/4 Head Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drop Forged Steel Dead Blow Hammer, 3/4 Head Weight

Price $52.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ZLT6
  • Mfr. Model # 3666003
  • UNSPSC # 27111602
  • Catalog Page # N/A
  • Shipping Weight 1.1 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hammer Types
Sledge Hammers
Dead Blow Hammers and Mallets
Blacksmith/Cross Pein
Combination hammers have 1 large, flat striking face and 1 beveled striking face. Use for bending and shaping metal, driving punches and chisels, and for concrete and stone work. Supercraft® by Halder have replaceable tips.

View More

Technical Specs

  • Item Dead Blow Hammer
  • Head Material Drop Forged Steel
  • Head Weight 3/4
  • Overall Length 10-1/2
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Face Diameter 1
  • Head Length 4-1/8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.