Skip Content

 
Compact Pneumatic Actuator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Compact Pneumatic Actuator


Technical Specs

  • ItemCompact Pneumatic Actuator 
  • MountingNamur 
Operating Pressure
Please Select
Cycle Time
Please Select
Body Material
Please Select
Output Torque @ 80 psi
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
24 Products
Compare /
Product #
Mfr.
Model #
Operating Pressure
Cycle Time
Body Material
Output Torque @ 80 psi
Price
Qty
Please use Qty box to add item(s) to cart.
C20-DA
20 to 120 psi
0.13 sec.
Aluminum
311 in.-lb.

$432.50 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,5-11/64 In L
Catalog Page #  4019 

Price $432.50 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure20 to 120 psi
  • Cycle Time0.13 sec.
  • MountingNamur
  • Body MaterialAluminum
  • Output Torque @ 80 psi311 in.-lb.
C20-DA-NP
20 to 120 psi
0.13 sec.
Nickel Plated
311 in.-lb.

$541.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,5-11/64 In L
Catalog Page #  4019 

Price $541.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure20 to 120 psi
  • Cycle Time0.13 sec.
  • MountingNamur
  • Body MaterialNickel Plated
  • Output Torque @ 80 psi311 in.-lb.
C25-DA
20 to 120 psi
0.20 sec.
Aluminum
639 in.-lb.

$486.75 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,6-11/32 In L
Catalog Page #  4019 

Price $486.75 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure20 to 120 psi
  • Cycle Time0.20 sec.
  • MountingNamur
  • Body MaterialAluminum
  • Output Torque @ 80 psi639 in.-lb.
C25-DA-NP
20 to 120 psi
0.20 sec.
Nickel Plated
639 in.-lb.

$658.50 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,6-11/32 In L
Catalog Page #  4019 

Price $658.50 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure20 to 120 psi
  • Cycle Time0.20 sec.
  • MountingNamur
  • Body MaterialNickel Plated
  • Output Torque @ 80 psi639 in.-lb.
C30-DA
20 to 120 psi
0.24 sec.
Aluminum
1,052 in.-lb.

$613.50 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,7-21/64 In L
Catalog Page #  4019 

Price $613.50 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure20 to 120 psi
  • Cycle Time0.24 sec.
  • MountingNamur
  • Body MaterialAluminum
  • Output Torque @ 80 psi1,052 in.-lb.
C30-DA-NP
20 to 120 psi
0.24 sec.
Nickel Plated
1,052 in.-lb.

$874.50 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,7-21/64 In L
Catalog Page #  4019 

Price $874.50 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure20 to 120 psi
  • Cycle Time0.24 sec.
  • MountingNamur
  • Body MaterialNickel Plated
  • Output Torque @ 80 psi1,052 in.-lb.
C35-DA
20 to 120 psi
0.40 sec.
Aluminum
1,848 in.-lb.

$992.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,8-47/64 In L
Catalog Page #  4019 

Price $992.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure20 to 120 psi
  • Cycle Time0.40 sec.
  • MountingNamur
  • Body MaterialAluminum
  • Output Torque @ 80 psi1,848 in.-lb.
C35-DA-NP
20 to 120 psi
0.40 sec.
Nickel Plated
1,848 in.-lb.

$1,380.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,8-47/64 In L
Catalog Page #  4019 

Price $1,380.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure20 to 120 psi
  • Cycle Time0.40 sec.
  • MountingNamur
  • Body MaterialNickel Plated
  • Output Torque @ 80 psi1,848 in.-lb.
C45-DA
20 to 120 psi
0.75 sec.
Aluminum
3,622 in.-lb.

$1,514.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,10-19/32 In L
Catalog Page #  4019 

Price $1,514.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure20 to 120 psi
  • Cycle Time0.75 sec.
  • MountingNamur
  • Body MaterialAluminum
  • Output Torque @ 80 psi3,622 in.-lb.
C45-DA-NP
20 to 120 psi
0.75 sec.
Nickel Plated
3,622 in.-lb.

$2,163.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,10-19/32 In L
Catalog Page #  4019 

Price $2,163.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure20 to 120 psi
  • Cycle Time0.75 sec.
  • MountingNamur
  • Body MaterialNickel Plated
  • Output Torque @ 80 psi3,622 in.-lb.
C60-DA
20 to 120 psi
1.50 sec.
Aluminum
8,585 in.-lb.

$2,533.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,14-11/64 In L
Catalog Page #  4019 

Price $2,533.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure20 to 120 psi
  • Cycle Time1.50 sec.
  • MountingNamur
  • Body MaterialAluminum
  • Output Torque @ 80 psi8,585 in.-lb.
C60-DA-NP
20 to 120 psi
1.50 sec.
Nickel Plated
8,585 in.-lb.

$3,785.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,14-11/64 In L
Catalog Page #  4019 

Price $3,785.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure20 to 120 psi
  • Cycle Time1.50 sec.
  • MountingNamur
  • Body MaterialNickel Plated
  • Output Torque @ 80 psi8,585 in.-lb.
C20-SR-2C
30 to 120 psi
Open 0.15 sec. Close 0.15 sec.
Aluminum

$459.75 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,5-11/64 In L
Catalog Page #  4019 

Price $459.75 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure30 to 120 psi
  • Cycle TimeOpen 0.15 sec. Close 0.15 sec.
  • MountingNamur
  • Body MaterialAluminum
C20-SR-2C-NP
30 to 120 psi
Open 0.15 sec. Close 0.15 sec.
Nickel Plated

$579.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,5-11/64 In L
Catalog Page #  4019 

Price $579.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure30 to 120 psi
  • Cycle TimeOpen 0.15 sec. Close 0.15 sec.
  • MountingNamur
  • Body MaterialNickel Plated
C25-SR-2C
30 to 120 psi
Open 0.23 sec., Close 0.23 sec.
Aluminum

$541.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,6-11/32 In L
Catalog Page #  4019 

Price $541.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure30 to 120 psi
  • Cycle TimeOpen 0.23 sec., Close 0.23 sec.
  • MountingNamur
  • Body MaterialAluminum
C25-SR-2C-NP
30 to 120 psi
Open 0.23 sec., Close 0.23 sec.
Nickel Plated

$703.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,6-11/32 In L
Catalog Page #  4019 

Price $703.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure30 to 120 psi
  • Cycle TimeOpen 0.23 sec., Close 0.23 sec.
  • MountingNamur
  • Body MaterialNickel Plated
C30-SR-2C
30 to 120 psi
Open 0.29 sec., Close 0.28 sec.
Aluminum

$685.50 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,7-21/64 In L
Catalog Page #  4019 

Price $685.50 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure30 to 120 psi
  • Cycle TimeOpen 0.29 sec., Close 0.28 sec.
  • MountingNamur
  • Body MaterialAluminum
C30-SR-2C-NP
30 to 120 psi
Open 0.29 sec., Close 0.28 sec.
Nickel Plated

$946.50 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,7-21/64 In L
Catalog Page #  4019 

Price $946.50 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure30 to 120 psi
  • Cycle TimeOpen 0.29 sec., Close 0.28 sec.
  • MountingNamur
  • Body MaterialNickel Plated
C35-SR-2C
30 to 120 psi
Open 0.54 sec., Close 0.48 sec.
Aluminum

$1,055.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,8-47/64 In L
Catalog Page #  4019 

Price $1,055.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure30 to 120 psi
  • Cycle TimeOpen 0.54 sec., Close 0.48 sec.
  • MountingNamur
  • Body MaterialAluminum
C35-SR-2C-NP
30 to 120 psi
Open 0.54 sec., Close 0.48 sec.
Nickel Plated

$1,443.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,8-47/64 In L
Catalog Page #  4019 

Price $1,443.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure30 to 120 psi
  • Cycle TimeOpen 0.54 sec., Close 0.48 sec.
  • MountingNamur
  • Body MaterialNickel Plated
C45-SR-2C
30 to 120 psi
Open 1.00 sec., Close 0.77 sec.
Aluminum

$1,659.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,10-19/32 In L
Catalog Page #  4019 

Price $1,659.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure30 to 120 psi
  • Cycle TimeOpen 1.00 sec., Close 0.77 sec.
  • MountingNamur
  • Body MaterialAluminum
C45-SR-2C-NP
30 to 120 psi
Open 1.00 sec., Close 0.77 sec.
Nickel Plated

$2,308.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,10-19/32 In L
Catalog Page #  4019 

Price $2,308.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure30 to 120 psi
  • Cycle TimeOpen 1.00 sec., Close 0.77 sec.
  • MountingNamur
  • Body MaterialNickel Plated
C60-SR-2C
30 to 120 psi
Open 2.20 sec., Close 1.6 sec.
Aluminum

$3,371.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,14-11/64 In L
Catalog Page #  4019 

Price $3,371.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure30 to 120 psi
  • Cycle TimeOpen 2.20 sec., Close 1.6 sec.
  • MountingNamur
  • Body MaterialAluminum
C60-SR-2C-NP
30 to 120 psi
Open 2.20 sec., Close 1.6 sec.
Nickel Plated

$4,507.00 / each

Enter location to check availability
Comp Pneu Actuator,1/4 In,14-11/64 In L
Catalog Page #  4019 

Price $4,507.00 / each

Technical Specs

  • ItemCompact Pneumatic Actuator
  • Operating Pressure30 to 120 psi
  • Cycle TimeOpen 2.20 sec., Close 1.6 sec.
  • MountingNamur
  • Body MaterialNickel Plated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More