Skip Content

Coiled Grounding Wire,Clamp,20 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coiled Grounding Wire, Clamp, 20 ft.

Price $68.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9RYG6
  • Mfr. Model # RAC-10-2
  • UNSPSC # 27112103
  • Catalog Page # 2504
  • Shipping Weight 1.17 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCoiled Grounding Wire
  • Connector TypeHand Clamp
  • Wire Length20 ft.
  • Insulated / UninsulatedInsulated
  • Diameter3/16" with Insulation
  • Insulation MaterialVinyl
  • Insulation ColorOrange
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Good spring tension that really bites through paint and rust. Meets all safety requiarments and works in California refinerys. Just wish the 20 footers came with two clamps. I bought the 5 footers with double clamps and robber the clamps from it. July 20, 2012
  • 2015-08-27T19:51:14.373-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_9RYG6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.