Skip Content

NFPA 70E Electrical Training, 5 modules close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

NFPA 70E Electrical Training, 5 modules

Price $129.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ZZZ9
  • Mfr. Model #
  • UNSPSC # 0
  • Catalog Page # N/A
  • Shipping Weight lbs.
Country of Origin
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NFPA 70E

This self-paced online series covers NFPA 70E: Standard for Electrical Safety in the Workplace.

Learners who successfully complete the NFPA 70E series are eligible for a Certificate of Completion to use toward continuing education requirements and earn .5 CEU's.

The approximately 4-hour series includes five course modules.
Module 1: An Introduction to NFPA 70E
Module 2: Establishing an Electrically Safe Work Condition
Module 3: Energized Electrical Work Permits
Module 4: Personal Protective Equipment & Clothing
Module 5: Use and Care of Protective Equipment and Other 70E Requirements

This course is intended for use by employers, safety directors and trainers, managers, PPE buyers, electrically qualified workers, and unqualified employees who need to guard against electrical hazards in the workplace.

If you have questions, call 855- 5eSafety (855-537-2338).

Purchase of the course enables a single individual to take the course one time via Grainger Online SafetyManager.


Restrictions



Purchase of this course is subject to the applicable terms and conditions specified on the web site http://www.grainger.com/content/specialized-online-training, and is non-cancelable and fees paid are non-refundable.


View More

Technical Specs

There are no technical specs available for this product.

Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.