Skip Content

OSHA 10-Hr Construction Safety Training close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

OSHA 10-Hr Construction Safety Training

Price $89.00

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ZZZ6
  • Mfr. Model #
  • UNSPSC # 0
  • Catalog Page # N/A
  • Shipping Weight 0.0 lbs.
Country of Origin
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • This item is restricted for international sale.

Details

OSHA 10-Hour Construction Safety

Overview

AdvanceOnline Solutions is the provider of this OSHA Outreach Training Program online course.
Employers who have trained their workers with the OSHA Outreach Program for Construction have seen reductions of up to 66% in lost-time injuries. This 10-hour construction safety course is the online version of that successful program and is intended to provide instruction on a variety of general construction safety and health standards. As an OSHA 10-hour course, you are expected to spend a minimum of 10 hours in the course.
Course topics include: Introduction to OSHA, Struck and Caught Hazards, Electrical Safety, Fall Protection, Ladder Safety, Excavation Safety, Scaffold Safety, Materials Handling, Crane Safety, Personal Protective Equipment (PPE), and Permit-Required Confined Space Entry.
OSHA recommends Outreach Training Program courses as an orientation to occupational safety and health for workers. Workers must receive additional training, when required by OSHA standards, on the specific hazards of their job.

New OSHA Policies
• OSHA has issued a new policy that limits all OSHA Outreach Training (classroom and online) to a maximum of 7.5 hours training per day in all OSHA 10-Hour courses. As a result, all 10-Hour courses must be delivered over a minimum of two days.
• OSHA has also issued a new policy of Program Jurisdiction Restrictions. Outreach Training Programs are now limited to OSHA Jurisdiction only. Student course completion cards can only be issued for students within U.S. jurisdiction (the 50 States and certain U.S. Territories).

Note: Authorized OSHA Outreach Trainers sign and mail OSHA 10-Hour cards to students who successfully complete this course.

Audience
This course is intended for construction workers and supervisors, and anyone involved in the construction industry.
OSHA recommends Outreach Training Program courses as an orientation to occupational safety and health for workers. Workers must receive additional training, when required by OSHA standards, on the specific hazards of the job.

Regulations
OSHA - 29 CFR 1926

Approximate Length
10 hours

Purchase of the course enables a single individual to take the course one time.


Restrictions



Purchase of this course is subject to the applicable terms and conditions specified on the web site http://www.grainger.com/content/specialized-online-training, and is non-cancelable and fees paid are non-refundable.



Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.