Skip Content

Glove Dispenser,Steel,4 Boxes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Glove Dispenser, Steel, 4 Boxes

Price $41.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GKY5
  • Mfr. Model # 3RZR5g
  • UNSPSC # 42132201
  • Catalog Page # 2274
  • Shipping Weight 1.95 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGlove Dispenser
  • MaterialEnamel Coated Steel
  • Holds(4) Boxes
  • ColorWhite
  • Height10-3/4"
  • Width22"
  • Depth3-1/2"
  • Mounts OnWall or Tabletop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Keep your valuable counter space clear and free of clutter, while keeping task-specific gloves close at hand. The Horizontal Quad Wire Glove Box Holder accommodates all brands and up to four boxes of gloves side-by-side with the option to wall mount or place on counter. Durable steel dispensers have an open design that lets you see what you have on hand immediately. Wire Glove Box Holder comes complete with mounting screws and drywall plugs. 10-3/4"H x 22"W x 3-1/2"D.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Do you stock this item in a 2 box holder?

9 months ago
by
Read all my Q&A
 
Please wait while more information about Jamey is loaded.
Additional information about Jamey could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We do! Please look at Grainger item 6GKY1. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T20:16:47.285-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GKY5, prod, sort_default
1 of 1
  • 2015-05-03T20:16:47.287-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GKY5, prod, sort_default
1 of 1