Skip Content

General Purpose Dolly,220 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

General Purpose Dolly, 220 lb.

GRAINGER APPROVED VENDOR

Price: $77.00 / each

Please sign in or register to access lists

  • Item # 10Z905
  • Mfr. Model # 10Z905
  • UNSPSC # 24101503
  • Catalog Page # 1584
  • Shipping Weight 7.95 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemGeneral Purpose Dolly
  • Platform StyleSolid, Flush
  • Load Capacity220 lb.
  • Platform Length24"
  • Platform Width16"
  • Platform Height4-1/2"
  • Caster Wheel TypeSwivel
  • Caster Wheel Dia.3"
  • Caster Wheel Width1"
  • Caster Wheel MaterialPolyolefin/Polyurethane
  • Platform MaterialPlastic
  • ColorBlue
  • IncludesHand Hold
How can we improve our Product Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model: 10Z905

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.