Skip Content

Garden Cart, 250 lb. Load Capacity, Number of Shelves 2, (2) Rigid, (2) Swivel Caster Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Garden Cart, 250 lb. Load Capacity, Number of Shelves 2, (2) Rigid, (2) Swivel Caster Type

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6WZK5
  • Mfr. Model # RWR-WML-201
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 33.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Garden Cart
  • Load Capacity 250 lb.
  • Construction Steel/Plastic
  • Finish Powder Coated
  • Color Green Frame/Black Trays
  • Overall Length 44"
  • Overall Width 25"
  • Overall Height 41"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Steel
  • Capacity per Shelf 250 lb.
  • Distance Between Shelves 10"
  • Shelf Size Top Tray 12-1/2" W x 21" L, Bottom Tray 22" W x 36" L
  • Handle Soft Grip
  • Includes Top Tray 12-1/2" x 21", Bottom Tray 36" x 22", (2) Swivel Casters, (2) Rigid Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.