Skip Content

Taper Length Drill,Parbolic,1/4,Co close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Taper Length Drill, Parbolic, 1/4, Co

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 2XHT7
  • Mfr. Model # 9003360063500
  • UNSPSC # 27112801
  • Catalog Page # 3172
  • Shipping Weight 0.06 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTaper Length Drill
  • TypeParabolic
  • List Number336
  • Number of Pieces1
  • GradeHigh Performance
  • MaterialCobalt Steel
  • FinishSteam Oxide
  • Point TypeNotched Point
  • Drill Point (Deg.)130
  • Fractional Size (In.)1/4
  • Letter SizeE
  • Metric Size6.35
  • Decimal Equivalent0.2500
  • Flute Length (In.)3-13/16
  • Flute Length (mm)97
  • Overall Length (In.)5-13/16
  • Overall Length (mm)148
  • ApplicationFor Alloyed And Unalloyed Steel, Cast Iron, Cast Steel, General Steel And Hardened Steel
  • Package Quantity1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Feature high heat resistance for deep hole drilling in steel, alloyed steel, stainless steel, and cast iron. Flute design eliminates chip packing and reduces cycle time. Precision-ground point.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.