Skip Content

Taper Length Drill,Coolant Fed,4.8mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Taper Length Drill, Coolant Fed, 4.8mm

Price $181.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2UFZ7
  • Mfr. Model # 9055120048000
  • UNSPSC # 27112801
  • Catalog Page # 3173
  • Catalog Group # G4258
  • Shipping Weight 0.06 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTaper Length Drill Bit
  • TypeCoolant Fed
  • List Number5512
  • GradeHigh Performance
  • MaterialCarbide
  • FinishFIREX(R)
  • Point TypeSelf-Centering Point
  • Metric Size4.80
  • Decimal Equivalent0.1890
  • Flute Length (mm)50
  • Overall Length (mm)90
  • Shank Dia. (mm)6
  • ApplicationHigh-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium
  • Drill Point (Deg.)140
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


High penetration rate drills with self-centering design run 3 to 5 times faster than conventional drills, and create short chips. FIREX® coating provides 90+ Rockwell hardness and can run 300°F hotter than standard TiN coating.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.