Skip Content

Taper Length Drill,List# 535,7/64 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Taper Length Drill, List# 535,7/64 In

Price $10.99 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 10A776
  • Mfr. Model # 9005350027800
  • UNSPSC # 27112801
  • Catalog Page # 3171
  • Shipping Weight 0.01 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Taper Length Drill
  • Type Parabolic
  • List Number 535
  • Number of Pieces 1
  • Grade High Performance
  • Material High Speed Steel
  • Finish Steam Nitride
  • Point Type Notched Point
  • Drill Point (Deg.) 130
  • Fractional Size (In.) 7/64
  • Metric Size 2.78
  • Decimal Equivalent 0.1094
  • Flute Length (In.) 2-19/32
  • Flute Length (mm) 66
  • Overall Length (In.) 3-15/16
  • Overall Length (mm) 100
  • Application For Aluminum, Brass, Bronze, Cast Iron, Copper And Low Carbon Steel
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



For deep hole drilling in low carbon steel, aluminum, brass, bronze, copper, and cast iron.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.