Skip Content

Spiral Point Tap, Right Hand, Plug, M4, 0.70mm Pitch, Cobalt, TiN Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Spiral Point Tap, Right Hand, Plug, M4, 0.70mm Pitch, Cobalt, TiN Finish

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2TMF6
  • Mfr. Model # 9039150040000
  • UNSPSC # 23153305
  • Catalog Page # N/A
  • Shipping Weight 0.02 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3915 are for use with alloyed and unalloyed steels
Ideal for difficult-to-machine materials. Guhring taps are 2B class of fit tolerances.

View More

Technical Specs

  • Item Spiral Point Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M4
  • Pitch 0.70mm
  • Material Cobalt
  • Finish TiN
  • Number of Flutes 3
  • Overall Length 53mm
  • Thread Length 12mm
  • Shank Dia. 4.10mm
  • Thread Type Metric Coarse
  • Pitch Diameter Limits 6H
  • List Number 3915
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.