Skip Content

Screw Machine Drill Bit, Cobalt, Steam Oxide, List Number 329 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Screw Machine Drill Bit, Cobalt, Steam Oxide, List Number 329

Price $4.76 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2WRE6
  • Mfr. Model # 9003290031700
  • UNSPSC # 27112801
  • Catalog Page # N/A
  • Shipping Weight 0.01 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-performance cobalt for high-temperature applications with steel, stainless steel, and cast iron.

View More

Technical Specs

  • Item Screw Machine Drill Bit
  • Type Standard
  • List Number 329
  • Number of Pieces 1
  • Grade Heavy Duty
  • Material Cobalt
  • Finish Steam Oxide
  • Point Type Notched Point
  • Fractional Size (In.) 1/8
  • Metric Size 3.17
  • Decimal Equivalent 0.1248
  • Flute Length (In.) 7/8
  • Flute Length (mm) 18
  • Overall Length (In.) 1-7/8
  • Overall Length (mm) 49
  • Shank Dia. (mm) 3.17
  • Application For Alloy Steel, Cast Steel, General Steel, Hardened Steel And Unalloyed Steel
  • Package Quantity 1
  • Drill Point (Deg.) 130
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.