Skip Content

Micro Drill, Size 0.780mm, Cobalt Steel, TiN, List Number 660 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Micro Drill, Size 0.780mm, Cobalt Steel, TiN, List Number 660

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2XGU9
  • Mfr. Model # 9006600007800
  • UNSPSC # 27112801
  • Catalog Page # N/A
  • Shipping Weight 0.02 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These high-performance, micro-precision cobalt drills feature a 4-facet point design for small dia. drilling and close tolerance metalworking applications. They feature oversize common reinforced shank sizes to increase the strength of drill diameter while eliminating the need for multiple collet holders.

View More

Technical Specs

  • Item Micro Drill
  • Material Cobalt Steel
  • Point Angle 118 Degrees
  • Point Type Split Point
  • Finish TiN
  • Dimension Type Metric
  • Size 0.780mm
  • Decimal Equivalent 0.0307
  • Flute Length 7/32"
  • Overall Length 63/64"
  • List Number 660
  • Shank Dia. 0.039"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.