Skip Content

Jobber Drill Bit, Size 6.35mm, Solid Carbide, FIREX®, List Number 5511 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Jobber Drill Bit, Size 6.35mm, Solid Carbide, FIREX®, List Number 5511

Price $137.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UCZ6
  • Mfr. Model # 9055110063500
  • UNSPSC # 27112801
  • Catalog Page # N/A
  • Shipping Weight 0.09 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drills have plain shank
Penetration rate is 3 to 5 times higher than standard drills. Used in CNC machines with a minimum of 100 psi through the spindle coolant pressure. No spot drilling or peck cycle needed. These drills have a 90+ Rockwell hardness and can run 300°F hotter than standard TiN coating.

View More

Technical Specs

  • Item Jobber Drill Bit
  • Dimension Type Metric
  • Size 6.35mm
  • Material Solid Carbide
  • Flute Length 91mm
  • Coolant Through Yes
  • Finish FIREX(R)
  • Point Angle 140 Degrees
  • Overall Length 133mm
  • Decimal Equivalent 0.2500"
  • Shank Dia. 8mm
  • List Number 5511
  • Cutting Direction Right Hand
  • Point Type Self-Centering
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.