Skip Content

Parabolic Jobber Drill Bit, Size 9.90mm, High Speed Steel, TiN Coated, List Number 652 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Parabolic Jobber Drill Bit, Size 9.90mm, High Speed Steel, TiN Coated, List Number 652

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2ZAJ5
  • Mfr. Model # 9006520099000
  • UNSPSC # 27112801
  • Catalog Page # N/A
  • Catalog Group # G0658
  • Shipping Weight 0.125 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Run this bit in manual or CNC machines for deep hole applications. It's recommended for steel, cast iron, aluminum, and brass applications. The flute design optimizes coolant flow and chip evacuation, reducing cycle time. The 130° point reduces thrust requirements and provides accurate hole location and dimensional precision. The TiN coating provides additional resistance to wear and heat.

View More

Technical Specs

  • Item Parabolic Jobber Drill Bit
  • Dimension Type Metric
  • Size 9.90mm
  • Material High Speed Steel
  • Flute Length 87mm
  • Coolant Through No
  • Finish TiN Coated
  • Point Angle 130 Degrees
  • Overall Length 133mm
  • Decimal Equivalent 0.3898"
  • Shank Dia. 9.9mm
  • List Number 652
  • Cutting Direction Right Hand
  • Point Type Notch Point
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.