Skip Content

Drench Shower With Eyewash,16 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drench Shower With Eyewash, 16 In. W

Price $834.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LVA6
  • Mfr. Model # G1902
  • UNSPSC # 46182402
  • Catalog Page # 2451
  • Shipping Weight 39.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrench Shower With Eyewash
  • Pipe MaterialGalvanized Steel
  • Eyewash Bowl MaterialStainless Steel
  • Shower Head MaterialPlastic
  • Valve MaterialBrass
  • ColorOrange
  • Width16"
  • Height96"
  • Head Dia.1-1/2"
  • Bowl Dia.11-1/8"
  • Eye Wash Activates ByFlag Push Handle
  • Eye Wash Handle MaterialCast Aluminum
  • Shower Head Activates ByPull Handle
  • Shower Handle Length30"
  • Shower Handle MaterialStainless Steel
  • Fitting Size1-1/4"
  • Fitting MaterialGalvanized Steel
  • MountingFree Standing
  • StandardsANSI Z358.1-2014
  • IncludesFlip Top Dust Covers, High Visibilty Identification Sign, Orange Covers For Vertical Piping And Inspection Tag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • G1903

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by easy fix easy assembly with common parts making an easy fit in most installs quickly brings one into compliance March 23, 2012
  • 2015-07-07T21:09:01.764-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2LVA6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can the water supply be brought in from the top of the structure?
1 year ago
by
Read all my Q&A
 
Please wait while more information about bigrod44 is loaded.
Additional information about bigrod44 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

Please contact 1-800-GRAINGER so we can reach out to the supplier directly with you on the line to discuss this option.

Thank you for using Grainger Ask and Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-07T20:56:07.924-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LVA6, prod, sort_default
1 of 1
  • 2015-07-07T20:56:07.925-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LVA6, prod, sort_default
1 of 1