Skip Content

 
Mixing Valve, Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mixing Valve, Brass


Technical Specs

  • ItemMixing Valve 
  • Body MaterialBrass 
  • Inlet TypeNPT 
  • Outlet TypeNPT 
  • Temp. Range85 Degrees to 100 Degrees F 
  • Max. Pressure125 psi 
  • For Drinking Water ApplicationsLow Lead Compliant 
Flow Rate
Please Select
Inlet Size
Please Select
Outlet Size
Please Select
Overall Height
Please Select
Overall Width
Please Select

Your Filters:

Clear All
SG_Brand
  • GUARDIAN 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Flow Rate
Inlet Size
Outlet Size
Overall Height
Overall Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
G3800
53 gpm
1-1/4"
1-1/4"
11"
13"

Limited Quantity Available

$1,220.40 / each

Mixing Valve,Brass,53 gpm
Catalog Page #  2453 

Clearance Price $1,220.40 / each

Price $1,356.00 / each

Technical Specs

  • ItemMixing Valve
  • Body MaterialBrass
  • Flow Rate53 gpm
  • Inlet TypeNPT
  • Outlet TypeNPT
  • Inlet Size1-1/4"
  • Outlet Size1-1/4"
  • Temp. Range85 Degrees to 100 Degrees F
  • Max. Pressure125 psi
  • Overall Height11"
  • Overall Width13"
  • For Drinking Water ApplicationsLow Lead Compliant
G3600
8 gpm
1/2"
1/2"
7"
5"

Limited Quantity Available

$576.90 / each

Mixing Valve,Brass,8 gpm,85 to 100 Deg F
Catalog Page #  2453 

Clearance Price $576.90 / each

Price $641.00 / each

Technical Specs

  • ItemMixing Valve
  • Body MaterialBrass
  • Flow Rate8 gpm
  • Inlet TypeNPT
  • Outlet TypeNPT
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Temp. Range85 Degrees to 100 Degrees F
  • Max. Pressure125 psi
  • Overall Height7"
  • Overall Width5"
  • For Drinking Water ApplicationsLow Lead Compliant