Skip Content

Mixing Valve,Brass,53 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Mixing Valve, Brass, 53 gpm

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2LVL3
  • Mfr. Model # G3800
  • UNSPSC # 46182402
  • Catalog Page # 2228
  • Shipping Weight 16.55 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thermostatic Mixing Valves and Temperature Control Valves
Mixing valves blend cold and hot water to deliver tepid water. Internal bypass allows a continuous flow of cold water in the event the hot water supply fails.

View More

Technical Specs

  • Item Mixing Valve
  • Body Material Brass
  • Flow Rate 53 gpm
  • Inlet Type NPT
  • Outlet Type NPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Temp. Range 85 Degrees to 100 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 11"
  • Overall Width 13"
  • Inlet Temperature (Cold) 60 Degrees F
  • Inlet Temperature (Hot) 140 Degrees F
  • For Use With Single Installation of Emergency Showers and Safety Stations and with Multiple Installations of Emergency Shower, Eyewash, Eye/Face Wash Dual Purpose Eyewash/Drench Hose, Drench Hose and Safety Station Units
  • Includes Testing Log
  • Standards ASSE 1071-2008
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.