Skip Content

Mixing Valve,Brass,8 gpm,85 to 100 Deg F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mixing Valve, Brass, 8 gpm, 85 to 100 Deg F

Clearance Price $576.90 / each

Price $641.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LVL2
  • Mfr. Model # G3600
  • UNSPSC # 46182402
  • Catalog Page # 2453
  • Shipping Weight 6.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMixing Valve
  • Body MaterialBrass
  • Flow Rate8 gpm
  • Inlet TypeNPT
  • Outlet TypeNPT
  • Inlet Size1/2"
  • Outlet Size1/2"
  • Temp. Range85 Degrees to 100 Degrees F
  • Max. Pressure125 psi
  • Overall Height7"
  • Overall Width5"
  • Inlet Temperature (Cold)60 Degrees F
  • Inlet Temperature (Hot)140 Degrees F
  • For Use WithEyewash, Eye/Face Wash, Dual Purpose Eyewash/Drench Hose and Drench Hose Units
  • IncludesTesting Log
  • StandardsASSE 1071-2008

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Details

Thermostatic Mixing Valves and Temperature Control Valves
Mixing valves blend cold and hot water to deliver tepid water. Internal bypass allows a continuous flow of cold water in the event the hot water supply fails.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.