Skip Content

 
Kit,Column or Ceiling Mount,Under 60 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Kit, Column or Ceiling Mount, Under 60 ft.


Technical Specs

  • Number of Legs
  • Strap Width2' 
  • ColorSilver 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
15072

$988.50 / each

Enter location to check availability
Lifeline Kit,Col/Ceiling,Under 60 ft.
Catalog Page #  NA

Price $988.50 / each

Technical Specs

  • Number of Legs2
  • Strap Width2'
  • ColorSilver
15074

$1,298.00 / each

Enter location to check availability
Lifeline Kit,Col/Ceiling,Under 60 ft.
Catalog Page #  NA

Price $1,298.00 / each

Technical Specs

  • Number of Legs2
  • Strap Width2'
  • ColorSilver
15070

$895.50 / each

Enter location to check availability
Lifeline Kit,Col/Ceiling,Under 60ft.
Catalog Page #  NA

Price $895.50 / each

Technical Specs

  • Number of Legs2
  • Strap Width2'
  • ColorSilver
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More