Skip Content

Guardrail Post Stair Mount,6-5/16 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Guardrail Post Stair Mount, 6-5/16 In. H

Price $33.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YGG0
  • Mfr. Model # 61140
  • UNSPSC # 24101809
  • Catalog Page # 2433
  • Shipping Weight 3.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGuardrail Post Stair Mount
  • Mounting TypePermanent
  • Length6"
  • Overall Height6-5/16"
  • Width6"
  • Mounting Dimension5 x 5"
  • ConstructionWelded Steel
  • ColorYellow
  • StandardsOSHA 1926.502(B)(3), ANSI A10, ANSI Z359
  • For Use WithWooden Stairs, Concrete 20,000 psi or Stronger
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Guardrail Receiver Post and Accessories
Stair-mount baseplate and posts are constructed of durable powder-coated welded steel. Can also be used on concrete.
• Meet OSHA and ANSI standards

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Item# 5YGG0
11 months ago
by
Read all my Q&A
 
Please wait while more information about Tsiapas is loaded.
Additional information about Tsiapas could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

The inner diameter of the post is 1-1/2."

Thank you for using Grainger Ask and Answer
11 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-05T19:55:30.251-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YGG0, prod, sort_default
1 of 1
  • 2015-05-05T19:55:30.253-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YGG0, prod, sort_default
1 of 1