Skip Content

Eyewash Station,Pedestal Mnt,Plastic,16W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eyewash Station, Pedestal Mnt, Plastic, 16W

Price $422.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2LVH9
  • Mfr. Model # G1825P
  • UNSPSC # 46182402
  • Catalog Page # 2450
  • Shipping Weight 15.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Eyewash Station
  • Number of Heads 2
  • ADA Compliant No
  • Mounting Pedestal
  • Color Orange
  • Eyewash Bowl Material Plastic
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Handle Material Aluminum
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Galvanized Steel
  • Fitting Size 1/2" NPT Female
  • Head Dia. 1-1/2"
  • Bowl Dia. 11-1/2"
  • Width 16"
  • Depth 11-1/2"
  • Height 38"
  • Standards ANSI Z358.1-2004
  • Includes Nylon Flip-Top Dust Covers, Hi-Vis Identification Sign, Orange Covers for Vertical Piping and Inspection Tag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Guardian® Wall- and Pedestal-Mount Eyewash Stations
Fully assembled stations feature 11-1/2" dia. bowl with twin sprayheads, stay-open ball valve, and flag handle. Sprayheads have internal filter and dust cover. Include ANSI-compliant identification sign

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • G1825P

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.