Skip Content

Eyewash Station,Wall Mount,SS,15-5/8 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eyewash Station, Wall Mount, SS, 15-5/8 W

Price $407.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LVH6
  • Mfr. Model # G1814
  • UNSPSC # 46182402
  • Catalog Page # 2225
  • Shipping Weight 6.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Guardian® Wall- and Pedestal-Mount Eyewash Stations
Fully assembled stations feature 11-1/2" dia. bowl with twin sprayheads, stay-open ball valve, and flag handle. Sprayheads have internal filter and dust cover. Include ANSI-compliant identification sign

View More

Technical Specs

  • Item Eyewash Station
  • Number of Heads 2
  • ADA Compliant No
  • Mounting Wall
  • Color Silver
  • Eyewash Bowl Material Stainless Steel
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Handle Material Aluminum
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Head Dia. 1-1/2"
  • Bowl Dia. 11-1/2"
  • Width 15-5/8"
  • Depth 13-3/4"
  • Height 9"
  • Standards ANSI Z358.1-2009
  • Includes Nylon Flip-Top Dust Covers, Hi-Vis Identification Sign and Inspection Tag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years ago
by
Read all my Q&A
 
Please wait while more information about CMC1 is loaded.
Additional information about CMC1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them that this item does not include a thermostatic mixing valve which blends hot and cold water to deliver warm (tepid) water as required by ANSI Z358.1-2004. The need for a thermostatic mixing valve is left to the discretion of the end user as it depends on the water supply used to feed the eyewash station. If the end user determines a thermostatic mixing valve is needed, Grainger part number 2LVL3 may be installed.

Thank you for using Grainger Ask and Answer.
3 years ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2016-02-06 T19:55:13.527-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LVH6, prod, sort_default
1 of 1
  • 2016-02-06 T19:55:13.528-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LVH6, prod, sort_default
1 of 1