Skip Content

Eyewash,Faucet Mount,4-1/4 W,2-1/4 D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Eyewash, Faucet Mount, 4-1/4 W, 2-1/4 D

Price $80.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LVE1
  • Mfr. Model # G1100
  • UNSPSC # 46182402
  • Catalog Page # 2448
  • Shipping Weight 0.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEyewash
  • Number of Heads2
  • ADA CompliantNo
  • MountingFaucet
  • ColorChrome
  • Eye Wash Activates ByPull Knob
  • Eye Wash Handle MaterialAluminum
  • Valve MaterialBrass
  • Fitting MaterialChrome Plated Brass
  • Fitting Size55/64"-27 Female
  • Head Dia.1"
  • Width4-1/4"
  • Depth2-1/4"
  • Height3-1/2"
  • IncludesVinyl Pop Off Dust Covers, Hi-Vis Identification Sign And Inspection Tag, Removable Aerator, Adapters 15/16-27, 13/16-27 and 3/8" IPS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Converts any faucet into an emergency eyewash station. Push/pull knob activates wash.

Repair Parts

Displaying repair parts for model:
  • G1100

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Item # 2DCJ8

Can this be mounted on existing faucets/

Eyewash, Faucet Mount, 4-1/4 W, 2-1/4 D

Item # 2DCJ8

WATERSAVER FAUCET COMPANY
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about SafetyDirector is loaded.
Additional information about SafetyDirector could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:45:28.950-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LVE1, prod, sort_default
1 of 1
  • 2015-08-02T19:45:28.952-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LVE1, prod, sort_default
1 of 1