Skip Content

Extended Guardrail Gusset,16 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Extended Guardrail Gusset, 16 In. H

GUARDIAN

Price: $5.91 / each

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 5YGG4
  • Mfr. Model # 61027
  • UNSPSC # 24101809
  • Catalog Page # N/A
  • Shipping Weight 0.46 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemExtended Guardrail Gusset
  • Mounting TypePermanent
  • Overall Height16"
  • ConstructionGalvanized steel
  • ColorSilver
  • StandardsOSHA 1926.502(B)(3), ANSI A10, ANSI Z359
  • For Use WithMfr. No. 61133
How can we improve our Product Specifications?

Compliance and Restrictions

None

Details

Guardrail Receiver Post and Accessories
Stair-mount baseplate and posts are constructed of durable powder-coated welded steel. Can also be used on concrete.
• Meet OSHA and ANSI standards
Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.