Skip Content

Eyewash,Deck Mount,Left,14-3/8 W,6-1/2 D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Eyewash, Deck Mount, Left, 14-3/8 W, 6-1/2 D

Price $423.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DGE6
  • Mfr. Model # G1774LH
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 5.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEyewash
  • Number of Heads2
  • ADA CompliantNo
  • MountingDeck, Left Hand
  • ColorChrome
  • Eye Wash Activates BySwing Out
  • Valve MaterialChrome Plated Brass
  • Fitting MaterialChrome Plated Brass
  • Pipe MaterialChrome Plated Brass
  • Fitting Size1/2" NPT Female
  • Head Dia.2-1/4"
  • Width14-3/8"
  • Depth6-1/2"
  • Height7-7/8"
  • StandardsANSI Z358.1-2004
  • IncludesNylon Flip-Top Dust Covers, Hi-Vis Identification Sign and Inspection Tag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Swivel Eye/Face Wash Deck mounts on the counter next to an existing sink for easy access in an emergency.

Water flow is activated when you swing the spray head assembly horizontally to a 90° position over the sink. The Swivel Eye/Face Wash will remain in operation until the spray head assembly is swung back into the storage position, which closes the valve. Features two FS-Plus™ spray-type outlet heads that deliver a flood of water for rinsing the eyes and entire face area. Each spray head has an internal flow control with filter to remove impurities and a dust cover to keep out dirt and debris when not in use. Comes complete with mounting shank, positioning lugs, locknut and washer for secure attachment to counter. Includes an ANSI-compliant identification sign.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about gklink is loaded.
Additional information about gklink could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is not a rebuild kit available for this eyewash. . If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:55:30.587-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DGE6, prod, sort_default
1 of 1
  • 2015-05-05T19:55:30.589-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6DGE6, prod, sort_default
1 of 1