Skip Content

Eyewash,Deck Mount,8-3/4 W,15 D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eyewash, Deck Mount, 8-3/4 W, 15 D

Price $652.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DGE4
  • Mfr. Model # G1779
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 7.83 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Swing-Down Eye/Face Wash mounts on the counter near an existing sink for easy access and optimal drainage during an emergency situation.

Swinging the head assembly down from the storage to operational position opens orifice and activates water flow. Swing-Down Eye/Face Wash unit remains in operation until spray head assembly is returned to storage position. Two FS-Plus™ spray-type outlet heads deliver a flood of water to rinse the eyes and entire face area. Each spray head has an internal flow control with filter to remove impurities and a dust cover to keep out dirt and debris when not in use. Mounts on countertop behind sink. Includes mounting hardware and an ANSI-compliant sign.

View More

Technical Specs

  • Item Eyewash
  • Number of Heads 2
  • ADA Compliant No
  • Mounting Deck
  • Color Chrome
  • Eye Wash Activates By Swing Down
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Head Dia. 2-1/4"
  • Width 8-3/4"
  • Depth 15"
  • Height 5"
  • Standards ANSI Z358.1-2004
  • Includes Nylon Flip-Top Dust Covers, Hi-Vis Identification Sign and Inspection Tag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.