Skip Content

Drench Shower With Eyewash,17 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drench Shower With Eyewash, 17 In. W

Price $1,329.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HRJ9
  • Mfr. Model # G1902BC-SSH
  • UNSPSC # 46181810
  • Catalog Page # 2451
  • Shipping Weight 47.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrench Shower With Eyewash
  • Pipe MaterialGalvanized Steel
  • Eyewash Bowl MaterialStainless Steel
  • Shower Head MaterialStainless Steel
  • Width17"
  • Height9"
  • Head Dia.10"
  • Bowl Dia.12"
  • Eye Wash Activates ByFlag Push Handle
  • Shower Head Activates ByPull Handle
  • Shower Handle Length33"
  • MountingFree Standing
  • StandardsANSI Z358.1-2004
  • IncludesFlip Top Dust Covers, High Visibility Identification Sign, Covers For Vertical Piping And Inspection Tag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • G1902BC-SSH

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.