Skip Content

Drench Shower With Eyewash,16 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drench Shower With Eyewash, 16 In. W

GUARDIAN

Price: $1,050.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LVA8
  • Mfr. Model # G1902BC
  • UNSPSC # 46182402
  • Catalog Page # 2451
  • Shipping Weight 48.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrench Shower With Eyewash
  • Pipe MaterialGalvanized Steel
  • Eyewash Bowl MaterialStainless Steel
  • Shower Head MaterialPlastic
  • Valve MaterialBrass
  • ColorOrange
  • Width16"
  • Height96"
  • Head Dia.1-1/2"
  • Bowl Dia.11-1/2"
  • Eye Wash Activates ByFlag Push Handle
  • Eye Wash Handle MaterialCast Aluminum
  • Shower Head Activates ByPull Handle
  • Shower Handle Length30"
  • Shower Handle MaterialStainless Steel
  • Fitting Size1-1/4"
  • Fitting MaterialGalvanized Steel
  • MountingFree Standing
  • StandardsANSI Z358.1-2004
  • IncludesHinged Dust Cover, Hi Visibility Identification Sign, Orange Covers For Vertical Piping And Inspection Tag

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • G1902BC

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by great shower, works very well - especially like the nylon orange covers that you put over the pipes after installing the shower. Much easier to put these covers on as opposed to assembling the types of showers that have pipes that are painted yellow. December 6, 2012
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 week ago
by
Read all my Q&A
 
Please wait while more information about tunnel is loaded.
Additional information about tunnel could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
1 of 1
1 of 1