Skip Content

Air Gun,120 psi,66 scfm,32 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Gun, 120 psi, 66 scfm, 32 In. L

Price $67.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3MLU4
  • Mfr. Model # U75XT024AA2
  • UNSPSC # 27131502
  • Catalog Page # 3552
  • Shipping Weight 1.34 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Gun
  • Body StylePistol Grip
  • ColorGray
  • TriggerLever
  • Body MaterialAluminum
  • Inlet Size3/8" (F)NPT
  • Outlet Size3/4 to 32" (F)NPT
  • Extension Size24"
  • NozzleXtra Thrust(R)
  • Nozzle Length2"
  • Max. Inlet Pressure120 psi
  • Output3.3 lbf
  • Max. dBA101
  • Air Consumption66 scfm
  • Overall Length32"
  • StandardsOSHA

Compliance and Restrictions

None

Details

Extended-Reach Air Guns
For hard-to-reach applications.
OSHA compliant. GuardairĀ® models meet OSHA air pressure standard 1910.242.
Xtra ThrustĀ®
Provide up to 50% more thrust than conventional air guns.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.