Skip Content

Step Stand,1 Step,14 In,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Step Stand, 1 Step, 14 In, Yellow

Price $188.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21AE22
  • Mfr. Model # NBST-1
  • UNSPSC # 30191505
  • Catalog Page # 1649
  • Shipping Weight 30.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStep Stand
  • Number of Steps1
  • Overall Height14"
  • MaterialPolyethylene
  • Load Capacity500 lb.
  • Top Step Height14"
  • Platform Length27-1/4"
  • Platform Depth27-1/4"
  • Base Width37"
  • Base Depth37"
  • ColorYellow
  • FinishSmooth
  • SeriesNestable
  • Storage Size Length37"
  • Storage Size Depth37"
  • Storage Size Width37"
  • IncludesRubber Inserts, Rubber Feet, and Handles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Nestable
Feature large platform with rubber inserts for greater stability. Include straps on each side for easy handling.
Step Stands
• 500-lb. load rating
Lightweight, rustproof polyethylene stands are durable and easy to move.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.