Skip Content

Tactical Flashlight,240 Lumens,Cree,Blk, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tactical Flashlight, 240 Lumens, Cree, Blk,

Price $35.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 31DV95
  • Mfr. Model # TL-240L
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.89 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlashlight
  • Lamp TypeCree
  • Battery Size18650
  • Number of Batteries1
  • Batteries IncludedYes
  • Battery Burn Time20 hr.
  • Length6-1/4"
  • Diameter1"
  • Lumens240
  • FocusSpot Beam
  • Lamp Life70K hr.
  • Body ColorBlack
  • Body MaterialAluminum
  • Switch TypeSide Push Button
  • Lens MaterialGlass
  • Safety RatingNot Specified
  • Battery TypeLithium-Ion
  • Beam Distance50 yd.
  • Light Output240 lm
  • Water Penetration RatingWaterproof
  • Light Output Modes3
  • Weight with Batteries6 oz.
  • Replacement LampsNo
  • IncludesBattery, Charger
  • Green Environmental AttributeProduct is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Details

This flashlight features a waterproof and impact-resistant design with a tough aluminum body. The rugged front bezel can be used for self-defense or as an emergency glass breaker. The antiroll head keeps the flashlight in place on sloped surfaces. Depress the side push-button switch to select High/Low/Strobe output. A rechargeable lithium-ion battery, a charger, and a convenient wrist strap are included.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.