Skip Content

 
Flashlight, Cree close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flashlight, Cree

GUARD DOG SECURITY


Technical Specs

  • ItemFlashlight 
  • Lamp TypeCree 
  • Body MaterialAluminum 
  • Body ColorBlack 
Price:$35-$40 
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Length
Availability
Price
Qty
TL-GDT220
14500
220
4-1/4"

$36.30 / each

Tactical Flashlight,220 Lumens,Cree,Blk,
Catalog Page #  NA

Price: $36.30 / each

Technical Specs

  • ItemFlashlight
  • Lamp TypeCree
  • Body MaterialAluminum
  • Battery Size14500
  • Lumens220
  • Length4-1/4"
  • Body ColorBlack
TL-240L
18650
240
6-1/4"

$35.65 / each

Tactical Flashlight,240 Lumens,Cree,Blk,
Catalog Page #  NA

Price: $35.65 / each

Technical Specs

  • ItemFlashlight
  • Lamp TypeCree
  • Body MaterialAluminum
  • Battery Size18650
  • Lumens240
  • Length6-1/4"
  • Body ColorBlack