Skip Content

Unvrsl Thermostat Guard,Off-White,Plstc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Unvrsl Thermostat Guard, Off-White, Plstc

Price $41.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4E647
  • Mfr. Model # 4E647
  • UNSPSC # 41112209
  • Catalog Page # 3780
  • Shipping Weight 1.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Universal Thermostat Guard
  • Color Off-White
  • Probe Resistance Yes
  • Material Plastic
  • Inside Depth 2-5/8"
  • Inside Height 6-1/16"
  • Inside Width 5-1/16"
  • Outside Depth 3"
  • Outside Height 7-5/16"
  • Outside Width 6-5/16"
  • For Use With New or Existing Thermostat Applications
  • Includes Box, Solid and Ring Base, Mounting Hardware, (2) Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We have about 20 thermostats in our office suite. We prefer not to have to keep 20 different keys. Would one key work for all of the units or would be have to have them specially keyed?
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about NQuincy is loaded.
Additional information about NQuincy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The 4E647 is a locking cover that is keyed alike. This means the key from one unit will work for all other matching units. If you have 20 4E647 the keys will fit all the units.

Thank you for using Grainger Ask and Answer.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:57:41.425-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4E647, prod, sort_default
1 of 1
  • 2016-02-06 T19:57:41.427-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4E647, prod, sort_default
1 of 1