Skip Content

 
Reducing Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Tee

GRUVLOK


Technical Specs

  • ItemReducing Tee 
  • Connection TypeGrooved 
  • Body MaterialDuctile Iron 
BrandGRUVLOK 
Nominal Size
Please Select
Max. Pressure
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Nominal Size
Max. Pressure
Availability
Price
Qty
0390017366
3" x 3" x 2"
1000 psi

Item ships within 5 business days from supplier

$97.95 / each

Reducing Tee,3
Catalog Page #  3881 

Price: $97.95 / each

Technical Specs

  • ItemReducing Tee
  • Nominal Size3" x 3" x 2"
  • Connection TypeGrooved
  • Body MaterialDuctile Iron
  • Max. Pressure1000 psi
0390017382
3" x 3" x 2-1/2"
1000 psi

Item ships within 5 business days from supplier

$121.95 / each

Reducing Tee,3
Catalog Page #  3881 

Price: $121.95 / each

Technical Specs

  • ItemReducing Tee
  • Nominal Size3" x 3" x 2-1/2"
  • Connection TypeGrooved
  • Body MaterialDuctile Iron
  • Max. Pressure1000 psi
0390017408
4" x 4" x 2"
1000 psi

Item ships within 5 business days from supplier

$141.05 / each

Reducing Tee,4
Catalog Page #  3881 

Price: $141.05 / each

Technical Specs

  • ItemReducing Tee
  • Nominal Size4" x 4" x 2"
  • Connection TypeGrooved
  • Body MaterialDuctile Iron
  • Max. Pressure1000 psi
0390017424
4" x 4" x 2-1/2"
1000 psi

Item ships within 5 business days from supplier

$122.40 / each

Reducing Tee,4
Catalog Page #  3881 

Price: $122.40 / each

Technical Specs

  • ItemReducing Tee
  • Nominal Size4" x 4" x 2-1/2"
  • Connection TypeGrooved
  • Body MaterialDuctile Iron
  • Max. Pressure1000 psi
0390017440
4" x 4" x 3"
1000 psi

Item ships within 5 business days from supplier

$122.40 / each

Reducing Tee,4
Catalog Page #  3881 

Price: $122.40 / each

Technical Specs

  • ItemReducing Tee
  • Nominal Size4" x 4" x 3"
  • Connection TypeGrooved
  • Body MaterialDuctile Iron
  • Max. Pressure1000 psi
0390018042
6" x 6" x 2"
1000 psi

Item ships within 5 business days from supplier

$312.00 / each

Reducing Tee,6
Catalog Page #  3881 

Price: $312.00 / each

Technical Specs

  • ItemReducing Tee
  • Nominal Size6" x 6" x 2"
  • Connection TypeGrooved
  • Body MaterialDuctile Iron
  • Max. Pressure1000 psi
0390018083
6" x 6" x 3"
1000 psi

Item ships within 5 business days from supplier

$288.75 / each

Reducing Tee,6
Catalog Page #  3881 

Price: $288.75 / each

Technical Specs

  • ItemReducing Tee
  • Nominal Size6" x 6" x 3"
  • Connection TypeGrooved
  • Body MaterialDuctile Iron
  • Max. Pressure1000 psi
0390018125
6" x 6" x 4"
1000 psi

Item ships within 5 business days from supplier

$288.75 / each

Reducing Tee,6
Catalog Page #  3881 

Price: $288.75 / each

Technical Specs

  • ItemReducing Tee
  • Nominal Size6" x 6" x 4"
  • Connection TypeGrooved
  • Body MaterialDuctile Iron
  • Max. Pressure1000 psi
0390018463
8" x 8" x 2"
800 psi

Item ships within 5 business days from supplier

$448.25 / each

Reducing Tee,8
Catalog Page #  3881 

Price: $448.25 / each

Technical Specs

  • ItemReducing Tee
  • Nominal Size8" x 8" x 2"
  • Connection TypeGrooved
  • Body MaterialDuctile Iron
  • Max. Pressure800 psi
0390018620
8" x 8" x 4"
800 psi

Item ships within 5 business days from supplier

$598.50 / each

Reducing Tee,8
Catalog Page #  3881 

Price: $598.50 / each

Technical Specs

  • ItemReducing Tee
  • Nominal Size8" x 8" x 4"
  • Connection TypeGrooved
  • Body MaterialDuctile Iron
  • Max. Pressure800 psi
0390018661
8" x 8" x 6"
800 psi

Item ships within 5 business days from supplier

$598.50 / each

Reducing Tee,8
Catalog Page #  3881 

Price: $598.50 / each

Technical Specs

  • ItemReducing Tee
  • Nominal Size8" x 8" x 6"
  • Connection TypeGrooved
  • Body MaterialDuctile Iron
  • Max. Pressure800 psi