Skip Content

Gasket,Grade E,3 In,EPDM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gasket, Grade E, 3 In, EPDM

Price $34.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12G540
  • Mfr. Model # 0390078681
  • UNSPSC # 31181502
  • Catalog Page # 3881
  • Shipping Weight 0.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGasket
  • TypeGrade E
  • Size3"
  • Material of ConstructionEPDM
  • For Use WithMfr. No. 0390003044 and Mfr. No. 0390013530
  • ComplianceDesigned in accordance with ASTM D2000, NSF Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We are needing
(2) pcs Gasket, Grade E, 3 In, EPDM
(2) pcs Gasket, Grade E, 4 In, EPDM
(2) pcs Gasket, Grade E, 5 In, EPDM
(2) pcs Gasket, Grade E, 6 In, EPDM

Coul you try to find to me
4 weeks ago
by
Read all my Q&A
 
Please wait while more information about SOG2008 is loaded.
Additional information about SOG2008 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We have these in stock, please talk with your Grainger rep for pricing.
3 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about Anvil Product Answers is loaded.
Additional information about Anvil Product Answers could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:24:06.683-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12G540, prod, sort_default
1 of 1
  • 2015-07-04T20:24:06.685-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12G540, prod, sort_default
1 of 1