Skip Content

 
Flange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flange

Technical Specs

  • Item Flange 
  • Connection Type Grooved 
  • Body Material Ductile Iron 
  • Max. Pressure 300 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Nominal Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GRUVLOK 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Nominal Size
Price
Qty
Please use Qty box to add item(s) to cart.
0390201002
2"

$120.35 / each

Enter location to check availability
Catalog Page #  3462 

Price $120.35 / each

Technical Specs

  • Item Flange
  • Nominal Size 2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 300 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390201028
2-1/2"

$136.50 / each

Enter location to check availability
Catalog Page #  3462 

Price $136.50 / each

Technical Specs

  • Item Flange
  • Nominal Size 2-1/2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 300 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390201044
3"

$157.75 / each

Enter location to check availability
Catalog Page #  3462 

Price $157.75 / each

Technical Specs

  • Item Flange
  • Nominal Size 3"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 300 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390201101
4"

$211.50 / each

Enter location to check availability
Catalog Page #  3462 

Price $211.50 / each

Technical Specs

  • Item Flange
  • Nominal Size 4"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 300 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390201184
6"

$269.50 / each

Enter location to check availability
Catalog Page #  3462 

Price $269.50 / each

Technical Specs

  • Item Flange
  • Nominal Size 6"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 300 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390201226
8"

$284.75 / each

Enter location to check availability
Catalog Page #  3462 

Price $284.75 / each

Technical Specs

  • Item Flange
  • Nominal Size 8"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 300 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More