Skip Content

Ductile Iron Flange, 2-1/2" Nominal Size, Grooved Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ductile Iron Flange, 2-1/2" Nominal Size, Grooved Connection Type

Price $136.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XEU5
  • Mfr. Model # 0390201028
  • UNSPSC # 40141720
  • Catalog Page # 3462
  • Shipping Weight 4.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flanges
Connect Class 125 or Class 150 flanged components directly to a grooved piping system. Hinged, interlocking halves are drawn together by a latch bolt for easy assembly. Gasket and antirotation tangs provide a secure, leaktight seal on both the pipe and mating flange.
Ductile-Iron Grooved Couplings, Flanges, Gaskets, and Lubricants

• Max. pressure: 750 psi Temp. range: -40° to 230°F, except lubricants are -65° to 400°F EPDM gaskets
Couplings and flanges meet ANSI B31.1 and B31.9 and NFPA 13.
Note: Not for use in petroleum applications.

View More

Technical Specs

  • Item Flange
  • Nominal Size 2-1/2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 300 psi
  • Gasket Material EPDM
  • Bolt Size 3/8" x 2-3/4"
  • Temp. Range -40 Degrees to 230 Degrees F
  • Max. Load 1948 lb.
  • Fits Pipe O.D. 2-7/8"
  • Color Orange
  • Standards ANSI B31.1, ANSI B31.9, NFPA 13
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.