Skip Content

 
Elbow, 45 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 45 Degrees

Technical Specs

  • Item Elbow, 45 Degrees 
  • Connection Type Grooved 
  • Body Material Ductile Iron 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Nominal Size
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GRUVLOK 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Nominal Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
0390014785
2"
1000 psi

$36.95 / each

Enter location to check availability
Catalog Page #  3462 

Price $36.95 / each

Technical Specs

  • Item Elbow, 45 Degrees
  • Nominal Size 2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390014801
2-1/2"
1000 psi

$35.95 / each

Enter location to check availability
Catalog Page #  3462 

Price $35.95 / each

Technical Specs

  • Item Elbow, 45 Degrees
  • Nominal Size 2-1/2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390014827
3"
1000 psi

$57.85 / each

Enter location to check availability
Catalog Page #  3462 

Price $57.85 / each

Technical Specs

  • Item Elbow, 45 Degrees
  • Nominal Size 3"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390014868
4"
1000 psi

$68.45 / each

Enter location to check availability
Catalog Page #  3462 

Price $68.45 / each

Technical Specs

  • Item Elbow, 45 Degrees
  • Nominal Size 4"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390014942
6"
1000 psi

$184.00 / each

Enter location to check availability
Catalog Page #  3462 

Price $184.00 / each

Technical Specs

  • Item Elbow, 45 Degrees
  • Nominal Size 6"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390014967
8"
800 psi

$380.75 / each

Enter location to check availability
Catalog Page #  3462 

Price $380.75 / each

Technical Specs

  • Item Elbow, 45 Degrees
  • Nominal Size 8"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 800 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More