Skip Content

Standard Coupling,2-1/2",Iron,1000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Standard Coupling, 2-1/2", Iron, 1000 psi

GRUVLOK

Price: $33.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XET2
  • Mfr. Model # 390003028
  • UNSPSC # 40141720
  • Catalog Page # 3881
  • Shipping Weight 3.57 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStandard Coupling
  • Nominal Size2-1/2"
  • Connection TypeGrooved
  • Body MaterialDuctile Iron
  • Max. Pressure1000 psi
  • Gasket MaterialEPDM
  • Bolt Size3/8" x 2-1/2"
  • Temp. Range-40 Degrees to 230 Degrees F
  • Max. Load4869 lb.
  • Pipe End Separation0" to 1/8"
  • Fits Pipe O.D.2-7/8"
  • ColorOrange
  • StandardsANSI B31.1, ANSI B31.9, NFPA 13

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Couplings
Flexible, grooved-end pipe joint reduces noise and vibration transmission. Rigidlok® couplings automatically separate grooved pipe ends and guide the coupling into position as bolts are tightened.
Ductile-Iron Grooved Couplings, Flanges, Gaskets, and Lubricants

• Max. pressure: 750 psi Temp. range: -40° to 230°F, except lubricants are -65° to 400°F EPDM gaskets
Couplings and flanges meet ANSI B31.1 and B31.9 and NFPA 13.
Note: Not for use in petroleum applications.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.