Skip Content

Butterfly Valve,Grooved,6 In,Iron close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Butterfly Valve, Grooved, 6 In, Iron

Price $758.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3DVY2
  • Mfr. Model # 7005015107
  • UNSPSC # 40141620
  • Catalog Page # 3882
  • Shipping Weight 29.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemButterfly Valve
  • StyleGrooved
  • Body MaterialDuctile Iron
  • Max. Water Pressure300 psi
  • Pipe Size6"
  • Temp. Range-40 to 230 Degrees F
  • Liner MaterialEPDM
  • Handle TypeGear Operated
  • Number of Bolt Holes4
  • StandardsUL/FM
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Ductile-Iron Grooved Butterfly Valves

• Max. pressure: 300 psi Temp. range: -40° to 230°F
Corrosion-resistant stainless steel stems have a secondary seal that provides a lifetime lubrication chamber. With EPDM liner and 4 bolt holes.
Note: Not for use in petroleum applications.
Gear-Operated
With 2 internal switches: 1 is wired for supervisory service; the other is for use as an auxiliary switch. Switches are rated for 11A at 125/150VAC; 0.5A at 125VDC; 0.25A at 250VDC.
UL Listed; FM Approved.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about dynohelp is loaded.
Additional information about dynohelp could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
http://www.anvilintl.com/usercontent/submittal-info-sheet/ST-SUB-FIGAN7722-3A.pdf

The above link will provide you the schematic.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Anvil Product Answers is loaded.
Additional information about Anvil Product Answers could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:53:02.442-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3DVY2, prod, sort_default
1 of 1
  • 2015-08-03T19:53:02.444-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3DVY2, prod, sort_default
1 of 1